Motion
06312805
"18 Inch Long x 8 Inch Wide x 3/16 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729901
MFR #06312805
Price$570.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 8 Inch Wide x 3/16 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729901
MFR #06312805

Mfr description
06312805 06312805 3/16 X 8 INCHX18 OVRSZ
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$570.55/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    3/16 in
  • Width
    8 in

Details

  • Length Tolerance
    + .062 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    + 0.010 in - 0.015 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)