Motion
06314710
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.004mm
MI ITEM #11729903
MFR #06314710
List Price$38.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.004mm
MI ITEM #11729903
MFR #06314710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.38/each for your price

Overview

Mfr description
06314710 06314710 0-25MM ENAMEL FRAME MI
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    0.00 mm
  • Maximum Measurement
    25.00 mm
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Steel
  • Graduation
    0.0100 mm
  • Accuracy
    0.0040 mm
  • Finish Coating
    Enamel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text