Motion
06314728
0 to 1" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.0001"
MI ITEM #11729904
MFR #06314728
Price$38.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.0001"
MI ITEM #11729904
MFR #06314728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.38/each

Specifications

Dimensions

  • Graduation
    0.000100 in

Details

  • Accuracy
    0.000100 in
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
06314728 06314728 0-1" ENAMEL FRAME MICR
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought