Motion
06314744
1 to 2" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.0001"
MI ITEM #11729906
MFR #06314744
List Price$41.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.0001"
MI ITEM #11729906
MFR #06314744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.93/each for your price

Overview

Mfr description
06314744 06314744 1-2" ENAMEL FRAME MICR
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Steel
  • Graduation
    0.000100 in
  • Accuracy
    0.000100 in
  • Finish Coating
    Enamel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text