Motion
06314751
50 to 75mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.005mm
MI ITEM #11729907
MFR #06314751
Price$46.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 to 75mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.005mm
MI ITEM #11729907
MFR #06314751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.50/each

Specifications

Dimensions

  • Graduation
    0.0100 mm

Details

  • Accuracy
    0.0050 mm
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Maximum Measurement
    75.00 mm
  • Measuring Face Material
    Steel
  • Minimum Measurement
    50.00 mm
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
06314751 06314751 50-75MM ENAMEL FRAME M
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought