Motion
06314777
75 to 100mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.005mm
MI ITEM #11729909
MFR #06314777
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 to 100mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.005mm
MI ITEM #11729909
MFR #06314777

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06314777 06314777 75-100MM ENAMEL FRAME
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.0050 mm
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Graduation
    0.0100 mm
  • Maximum Measurement
    100.00 mm
  • Measuring Face Material
    Steel
  • Minimum Measurement
    75.00 mm
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text