Motion
06314785
3 to 4" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.0001"
Mi Item #11729910
MFR #06314785
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 to 4" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.0001"
Mi Item #11729910
MFR #06314785

Mfr description
06314785 06314785 3-4" ENAMEL FRAME MICR
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Graduation
    0.000100 in

Details

  • Accuracy
    0.000100 in
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Maximum Measurement
    4 in
  • Measuring Face Material
    Steel
  • Minimum Measurement
    3 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)