Motion
06314793
100 to 125mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.006mm
Mi Item #11729911
MFR #06314793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 to 125mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.006mm
Mi Item #11729911
MFR #06314793

Mfr description
06314793 06314793 100-125MM ENAMEL FRAME
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0100 mm

Details

  • Accuracy
    0.0060 mm
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Maximum Measurement
    125.00 mm
  • Measuring Face Material
    Steel
  • Minimum Measurement
    100.00 mm
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)