Motion
06314835
0 to 75mm Range, 3 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.005mm Accuracy, Ratchet Stop Thimble, Steel Face
Mi Item #11729915
MFR #06314835
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 75mm Range, 3 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.005mm Accuracy, Ratchet Stop Thimble, Steel Face
Mi Item #11729915
MFR #06314835

Mfr description
06314835 06314835 0-75MM SET ENAMEL FRAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Graduation
    0.0100 mm

Details

  • Accuracy
    0.0050 mm
  • Finish Coating
    Enamel
  • Maximum Measurement
    75.00 mm
  • Measurement Range
    0 to 75 mm
  • Measuring Face Material
    Steel
  • Number Of Pieces
    3
  • Rotating Spindle
    No
  • Standards Included
    25.00, 50.00 mm
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)