Motion
06314843
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001" Accuracy, Ratchet Stop Thimble, Steel Face
MI ITEM #11729916
MFR #06314843
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001" Accuracy, Ratchet Stop Thimble, Steel Face
MI ITEM #11729916
MFR #06314843

Mfr description
06314843 06314843 0-3" SET ENAMEL FRAME
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.000100 in
  • Finish Coating
    Enamel
  • Maximum Measurement
    3 in
  • Measurement Range
    0 to 3 in
  • Measuring Face Material
    Steel
  • Number Of Pieces
    3
  • Rotating Spindle
    No
  • Standards Included
    1, 2 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)