Motion
06314868
0 to 4" Range, 4 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001" Accuracy, Ratchet Stop Thimble, Steel Face
MI ITEM #11729918
MFR #06314868
List Price$177.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001" Accuracy, Ratchet Stop Thimble, Steel Face
MI ITEM #11729918
MFR #06314868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.38/each for your price

Overview

Mfr description
06314868 06314868 0-4" SET ENAMEL FRAME

Specifications

  • Maximum Measurement
    4 in
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Steel
  • Graduation
    0.0001 in
  • Accuracy
    0.000100 in
  • Rotating Spindle
    No
  • Finish Coating
    Enamel
  • Measurement Range
    0 to 4 in
  • Number Of Pieces
    4
  • Standards Included
    1, 2, 3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text