Motion
06314876
0 to 150mm Range, 6 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.006mm Accuracy, Ratchet Stop Thimble, Steel Face
MI ITEM #11729919
MFR #06314876
List Price$305.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 6 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.006mm Accuracy, Ratchet Stop Thimble, Steel Face
MI ITEM #11729919
MFR #06314876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$305.55/each for your price

Overview

Mfr description
06314876 06314876 0-150MM SET ENAMEL FRA

Specifications

  • Maximum Measurement
    150.00 mm
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Steel
  • Graduation
    0.0100 mm
  • Accuracy
    0.0060 mm
  • Rotating Spindle
    No
  • Finish Coating
    Enamel
  • Measurement Range
    0 to 150 mm
  • Number Of Pieces
    6
  • Standards Included
    25.00, 50.00, 75.00, 100.00, 125.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text