Motion
06314884
0 to 6" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001" Accuracy, Ratchet Stop Thimble, Steel Face
Mi Item #11729920
MFR #06314884
Price$305.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001" Accuracy, Ratchet Stop Thimble, Steel Face
Mi Item #11729920
MFR #06314884

Mfr description
06314884 06314884 0-6" SET ENAMEL FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.55/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.000100 in
  • Finish Coating
    Enamel
  • Maximum Measurement
    6 in
  • Measurement Range
    0 to 6 in
  • Measuring Face Material
    Steel
  • Number Of Pieces
    6
  • Rotating Spindle
    No
  • Standards Included
    1, 2, 3, 4, 5 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)