Motion
06349054
8 Piece, 3-1/2 Inch Long x 5/32 Inch Thick, Steel Thin Parallel Set 1/2 to 7/8 Inch High, 55-60 RC Hardness
Mi Item #11730060
MFR #06349054
Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 3-1/2 Inch Long x 5/32 Inch Thick, Steel Thin Parallel Set 1/2 to 7/8 Inch High, 55-60 RC Hardness
Mi Item #11730060
MFR #06349054

Mfr description
06349054 06349054 1/2-7/8"X5/32"X3-1/2 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.45/each

Specifications

Dimensions

  • Height
    1/2 in, 5/8 in, 3/4 in, 7/8 in
  • Height Increments
    1/8 in
  • Length
    3-1/2 in
  • Maximum Height
    7/8 in
  • Minimum Height
    1/2 in
  • Parallelism
    0.0001 in
  • Thickness
    5/32 in

Details

  • Hardness
    55-60 Rockwell C
  • Material
    Steel
  • Number Of Pieces
    8
  • Sold As
    (4) Matched Pairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)