Motion
06368153
0 to 10 Inch Range, Steel, White Dial Depth Gage;0.001 Inch Graduation, 0.001 Inch Accuracy, 1/2 Inch Travel, 3-1/8 Inch Base Measuring Length
MI ITEM #11730077
MFR #06368153
Price$217.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 10 Inch Range, Steel, White Dial Depth Gage;0.001 Inch Graduation, 0.001 Inch Accuracy, 1/2 Inch Travel, 3-1/8 Inch Base Measuring Length
MI ITEM #11730077
MFR #06368153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.90/each

Specifications

Dimensions

  • Base Length
    3.1250 in
  • Graduation
    0.0010 in
  • Travel
    0.5000 in

Details

  • Accuracy
    0.0010 in
  • Dial Face Color
    White
  • Includes Hook
    No
  • Material
    Steel
  • Maximum Measurement
    10 in
  • Measuring Rods Included
    6

Overview

Mfr description
06368153 06368153 .001" GRAD, 0-10" RANG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought