Motion
06378012
0.0003 Squareness Per Inch, Hardened Steel, 1-2-3 Block with 23 Hole Setup Block 0.0001 to 0.0007 Inch Overall Tolerance, 3/8 - 16 Inch Tapped Hole Size, 56-60 HRC Hardness, Sold As Matched Pair
Mi Item #11730078
MFR #06378012
Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0003 Squareness Per Inch, Hardened Steel, 1-2-3 Block with 23 Hole Setup Block 0.0001 to 0.0007 Inch Overall Tolerance, 3/8 - 16 Inch Tapped Hole Size, 56-60 HRC Hardness, Sold As Matched Pair
Mi Item #11730078
MFR #06378012

Mfr description
06378012 06378012 MATCHED PAIR OF 1-2-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.10/each

Specifications

Dimensions

  • Overall Height
    3 in
  • Overall Length
    2 in
  • Overall Width
    1 in
  • Squareness Per Inch
    0.0003 in
  • Tapped Hole Size
    3/8-16 in

Details

  • Additional Information
    Layout Work, Precision Grounding
  • Hardness
    56-60 HRC
  • Material
    Hardened Steel
  • Number Of Tapped Holes
    5
  • Number Of Untapped Holes
    18
  • Overall Tolerance
    0.0001 to 0.0007 in
  • Sold As
    Matched Pair
  • Type
    1-2-3 Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)