Motion
06392740
100 to 125mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730087
MFR #06392740
List Price$66.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 to 125mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730087
MFR #06392740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.78/each for your price

Overview

Mfr description
06392740 06392740 100-125 X .01MM OUTSID
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    100.00 mm
  • Maximum Measurement
    125.00 mm
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped
  • Graduation
    0.0100 mm
  • Rotating Spindle
    No
  • Finish Coating
    Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text