Motion
06392864
0 to 100mm Range, 4 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
MI ITEM #11730090
MFR #06392864
List Price$241.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 100mm Range, 4 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
MI ITEM #11730090
MFR #06392864

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$241.75/each for your price

Overview

Mfr description
06392864 06392864 0-100X.01MM OUTSIDE MI

Specifications

  • Maximum Measurement
    100.00 mm
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped, Forged Steel (Frame)
  • Graduation
    0.0100 mm
  • Accuracy
    0.000160, 0.000200 in
  • Rotating Spindle
    No
  • Finish Coating
    Chrome Plated
  • Includes
    Plastic Case
  • Measurement Range
    0 to 100 mm
  • Number Of Pieces
    4
  • Standards Included
    25.00, 50.00, 75.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought