Motion
06392872
0 to 150mm Range, 6 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.000160, 0.000200, 0.000240 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
MI ITEM #11730091
MFR #06392872
List Price$290.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 6 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.000160, 0.000200, 0.000240 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
MI ITEM #11730091
MFR #06392872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$290.10/each for your price

Overview

Mfr description
06392872 06392872 0-150 X .01MM OUTSIDE

Specifications

  • Maximum Measurement
    150.00 mm
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped, Forged Steel (Frame)
  • Graduation
    0.0100 mm
  • Accuracy
    0.000160, 0.000200, .000240 in
  • Rotating Spindle
    No
  • Finish Coating
    Painted
  • Includes
    Wood Case
  • Measurement Range
    0 to 150 mm
  • Number Of Pieces
    6
  • Standards Included
    25.00, 50.00, 75.00, 100.00, 125.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text