Motion
06400022
1 to 2" Range, 0.001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730094
MFR #06400022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2" Range, 0.001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730094
MFR #06400022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06400022 06400022 1-2"X.001"RATCHETSTOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped
  • Graduation
    0.001000 in
  • Rotating Spindle
    No
  • Finish Coating
    Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought