Motion
06400428
1 to 2" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
Mi Item #11730096
MFR #06400428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
Mi Item #11730096
MFR #06400428

Mfr description
06400428 06400428 1-2X.0001"RATCHET STOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.000100 in

Details

  • Digital Counter
    No
  • Finish Coating
    Chrome Plated
  • Maximum Measurement
    2 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    1 in
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)