Motion
06400469
5 to 6" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730100
MFR #06400469
List Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 to 6" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730100
MFR #06400469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.63/each for your price

Overview

Mfr description
06400469 06400469 5-6X.0001"RATCHET STOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Digital Counter
    No
  • Finish Coating
    Lightweight Enamel
  • Graduation
    0.000100 in
  • Maximum Measurement
    6 in
  • Minimum Measurement
    5 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text