Motion
06400485
7 to 8" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730102
MFR #06400485
Price$111.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 to 8" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730102
MFR #06400485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.38/each

Specifications

Dimensions

  • Graduation
    0.000100 in

Details

  • Digital Counter
    No
  • Finish Coating
    Lightweight Enamel
  • Maximum Measurement
    8 in
  • Minimum Measurement
    7 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
06400485 06400485 7-8X.0001"RATCHET STOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought