Motion
06400501
9 to 10" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730104
MFR #06400501
List Price$138.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 to 10" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11730104
MFR #06400501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$138.65/each for your price

Overview

Mfr description
06400501 06400501 9-10X.0001"RATCHETSTOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    9 in
  • Maximum Measurement
    10 in
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped
  • Graduation
    0.000100 in
  • Rotating Spindle
    No
  • Finish Coating
    Painted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text