Motion
06400550
0 to 4" Range, 4 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
Mi Item #11730107
MFR #06400550
Price$241.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
Mi Item #11730107
MFR #06400550

Mfr description
06400550 06400550 0-4X.0001"SET, RTCHTST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.75/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.000160, 0.000200 in
  • Finish Coating
    Chrome Plated
  • Includes
    Plastic Case
  • Maximum Measurement
    4 in
  • Measurement Range
    0 to 4 in
  • Measuring Face Material
    Carbide-Tipped, Forged Steel (Frame)
  • Number Of Pieces
    4
  • Rotating Spindle
    No
  • Standards Included
    1, 2, 3 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)