Motion
06400568
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
MI ITEM #11730108
MFR #06400568
List Price$176.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
MI ITEM #11730108
MFR #06400568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.15/each for your price

Overview

Mfr description
06400568 06400568 0-3X.0001"SET RTCHTSTP

Specifications

  • Maximum Measurement
    3 in
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped, Forged Steel (Frame)
  • Graduation
    0.0001 in
  • Accuracy
    0.000160, 0.000200 in
  • Rotating Spindle
    No
  • Finish Coating
    Chrome Plated
  • Includes
    Plastic Case
  • Measurement Range
    0 to 3 in
  • Number Of Pieces
    3
  • Standards Included
    1, 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text