Motion
06400576
0 to 6" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200, 0.000240 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
Mi Item #11730109
MFR #06400576
Price$355.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200, 0.000240 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel (Frame) Face
Mi Item #11730109
MFR #06400576

Mfr description
06400576 06400576 0-6X.0001"SET RTCHTSTP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$355.30/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.000160, 0.000200, .000240 in
  • Finish Coating
    Painted
  • Includes
    Wood Case
  • Maximum Measurement
    6 in
  • Measurement Range
    0 to 6 in
  • Measuring Face Material
    Carbide-Tipped, Forged Steel (Frame)
  • Number Of Pieces
    6
  • Rotating Spindle
    No
  • Standards Included
    1, 2, 3, 4, 5 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)