Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 12" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000280, 0.000320, 0.000360 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Tubular Steel (Frame) Face
MI ITEM #11730110
MFR #06400584

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06400584 06400584 6-12X.0001"SET RTCHSTP

Specifications

  • Minimum Measurement
    6 in
  • Maximum Measurement
    12 in
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped, Tubular Steel (Frame)
  • Graduation
    0.0001 in
  • Accuracy
    0.000280, 0.000320, 0.000360 in
  • Rotating Spindle
    No
  • Finish Coating
    Painted
  • Includes
    Wood Case
  • Measurement Range
    6 to 12 in
  • Number Of Pieces
    6
  • Standards Included
    6, 7, 8, 9, 10, 11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought