Motion
06400592
0 to 12" Range, 12 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200, 0.000240, 0.000280, 0.000320, 0.000360 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel/Tubular Steel (Frame) Face
MI ITEM #11730111
MFR #06400592
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 12" Range, 12 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200, 0.000240, 0.000280, 0.000320, 0.000360 Accuracy, Ratchet Stop Thimble, Carbide Tipped, Forged Steel/Tubular Steel (Frame) Face
MI ITEM #11730111
MFR #06400592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06400592 06400592 0-12X.0001"SET RTCHSTP

Specifications

  • Maximum Measurement
    12 in
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide-Tipped, Forged Steel/Tubular Steel (Frame)
  • Graduation
    0.0001 in
  • Accuracy
    0.000160, 0.000200, 0.000240, 0.000280, 0.000320, 0.000360 in
  • Rotating Spindle
    No
  • Finish Coating
    Painted
  • Includes
    Wood Case
  • Measurement Range
    0 to 12 in
  • Number Of Pieces
    12
  • Standards Included
    1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought