Motion
06410153 06410153 6 INCH W/LOCK SCREW SI

Value Collection
06410153 06410153 6 INCH W/LOCK SCREW SI

0 to 6" Carbon Steel Vernier Caliper 0.05mm Graduation, 1.5748" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11730115
MFR #06410153 06410153 6 INCH W/LOCK SCREW SI
List Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06410153 06410153 6 INCH W/LOCK SCREW SI

0 to 6" Carbon Steel Vernier Caliper 0.05mm Graduation, 1.5748" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11730115
MFR #06410153 06410153 6 INCH W/LOCK SCREW SI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.60/each for your price

Overview

Mfr description
06410153 06410153 6 INCH W/LOCK SCREW SI

Specifications

  • Graduation
    0.0010 in
  • Material
    Carbon Steel
  • Accuracy
    0.0012 in
  • Fine Adjustment
    No
  • Finish Coating
    Satin Chrome
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Depth
    1.5748 in
  • Jaw Material
    Carbon Steel
  • Maximum Measurement
    150.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Single
  • Thumb Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought