Motion
06410385 06410385 8"X.001"+.05MM SINGLE

Value Collection
06410385 06410385 8"X.001"+.05MM SINGLE

0 to 8" Stainless Steel Vernier Caliper 0.05mm Graduation, 1.9685" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11730116
MFR #06410385 06410385 8"X.001"+.05MM SINGLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06410385 06410385 8"X.001"+.05MM SINGLE

0 to 8" Stainless Steel Vernier Caliper 0.05mm Graduation, 1.9685" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11730116
MFR #06410385 06410385 8"X.001"+.05MM SINGLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06410385 06410385 8"X.001"+.05MM SINGLE

Specifications

  • Graduation
    0.0010 in
  • Material
    Stainless Steel
  • Accuracy
    0.0012 in
  • Fine Adjustment
    No
  • Finish Coating
    Satin Chrome
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Depth
    1.9685 in
  • Jaw Material
    Stainless Steel
  • Maximum Measurement
    200.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Single
  • Thumb Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text