Motion
06411318 06411318 24"&600MMX.001"&1/50MM

Value Collection
06411318 06411318 24"&600MMX.001"&1/50MM

0 to 24" Stainless Steel Vernier Caliper 0.02mm Graduation, 4" Jaw Depth, 0.002" Accuracy, Includes Inside Diameter, Outside Diameter
MI ITEM #11730118
MFR #06411318 06411318 24"&600MMX.001"&1/50MM
Price$183.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06411318 06411318 24"&600MMX.001"&1/50MM

0 to 24" Stainless Steel Vernier Caliper 0.02mm Graduation, 4" Jaw Depth, 0.002" Accuracy, Includes Inside Diameter, Outside Diameter
MI ITEM #11730118
MFR #06411318 06411318 24"&600MMX.001"&1/50MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$183.43/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    No
  • Nib Size
    0.3000 in

Details

  • Accuracy
    0.0020 in
  • Fine Adjustment
    Yes
  • Includes Depth Measurement Rod
    No
  • Jaw Depth
    4 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    600.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No

Overview

Mfr description
06411318 06411318 24"&600MMX.001"&1/50MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought