Motion
06411334 06411334 60"&1500MMX.001"&.02MM

Value Collection
06411334 06411334 60"&1500MMX.001"&.02MM

0 to 60" Carbon Steel Vernier Caliper 0.02mm Graduation, 8" Jaw Depth, 0.0043" Accuracy, Includes Inside Diameter, Outside Diameter
Mi Item #11730120
MFR #06411334 06411334 60"&1500MMX.001"&.02MM
Price$774.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06411334 06411334 60"&1500MMX.001"&.02MM

0 to 60" Carbon Steel Vernier Caliper 0.02mm Graduation, 8" Jaw Depth, 0.0043" Accuracy, Includes Inside Diameter, Outside Diameter
Mi Item #11730120
MFR #06411334 06411334 60"&1500MMX.001"&.02MM

Mfr description
06411334 06411334 60"&1500MMX.001"&.02MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$774.53/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    No
  • Nib Size
    0.8400 in

Details

  • Accuracy
    0.0043 in
  • Fine Adjustment
    Yes
  • Includes Depth Measurement Rod
    No
  • Jaw Depth
    8 in
  • Jaw Material
    Carbon Steel
  • Material
    Carbon Steel
  • Maximum Measurement
    1500.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)