Motion
06413165 06413165 6" .001 +.05MM FINE AD

Value Collection
06413165 06413165 6" .001 +.05MM FINE AD

0 to 6" Stainless Steel Vernier Caliper 0.05mm Graduation, 1.5748" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11730122
MFR #06413165 06413165 6" .001 +.05MM FINE AD
Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06413165 06413165 6" .001 +.05MM FINE AD

0 to 6" Stainless Steel Vernier Caliper 0.05mm Graduation, 1.5748" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11730122
MFR #06413165 06413165 6" .001 +.05MM FINE AD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.48/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    Yes

Details

  • Accuracy
    0.0012 in
  • Fine Adjustment
    Yes
  • Finish Coating
    Satin Chrome
  • Includes Depth Measurement Rod
    Yes
  • Jaw Depth
    1.5748 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    150.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No

Overview

Mfr description
06413165 06413165 6" .001 +.05MM FINE AD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought