Motion
06413223 06413223 12" .001 +.02MM FINE A

Value Collection
06413223 06413223 12" .001 +.02MM FINE A

0 to 12" Stainless Steel Vernier Caliper 0.02mm Graduation, 3-15/16" Jaw Depth, 0.0016" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
Mi Item #11730124
MFR #06413223 06413223 12" .001 +.02MM FINE A
Price$135.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06413223 06413223 12" .001 +.02MM FINE A

0 to 12" Stainless Steel Vernier Caliper 0.02mm Graduation, 3-15/16" Jaw Depth, 0.0016" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
Mi Item #11730124
MFR #06413223 06413223 12" .001 +.02MM FINE A

Mfr description
06413223 06413223 12" .001 +.02MM FINE A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.88/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    Yes

Details

  • Accuracy
    0.0016 in
  • Fine Adjustment
    Yes
  • Finish Coating
    Satin Chrome
  • Includes Depth Measurement Rod
    Yes
  • Jaw Depth
    3.9370 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    300.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)