Motion
06414304
0mm to 150mm Range, 0.02 mm Graduation, 2mm per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
Mi Item #11730125
MFR #06414304
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 150mm Range, 0.02 mm Graduation, 2mm per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
Mi Item #11730125
MFR #06414304

Mfr description
06414304 06414304 150M .02M 2MM REV DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in

Details

  • Application
    Depth, Inside Diameter, Outside Diameter
  • Dial Case Color
    Chrome
  • Dial Color
    White
  • Dial Graduation
    0.02 mm
  • Finish Coating
    Satin Chrome
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    150 mm
  • Range per Revolution
    2 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)