Motion
06414445
3/4" Barb, 3/4 MIPT, Multiple Barbed Tube Elbow PVC, Male
Mi Item #11730126
MFR #06414445
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Barb, 3/4 MIPT, Multiple Barbed Tube Elbow PVC, Male
Mi Item #11730126
MFR #06414445

Mfr description
06414445 06414445 3/4" PIPE X MIPT PVC I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Barb Size
    0.75 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)