1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06417216 06417216 5"X1/16" POCKET SLIDE
0 to 5" Stainless Steel Vernier Caliper 1/16" Graduation
MI ITEM #
11730134
MFR #
06417216 06417216 5"X1/16" POCKET SLIDE
Price
$6.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06417216 06417216 5"X1/16" POCKET SLIDE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06417216 06417216 5"X1/16" POCKET SLIDE
0 to 5" Stainless Steel Vernier Caliper 1/16" Graduation
MI ITEM #
11730134
MFR #
06417216 06417216 5"X1/16" POCKET SLIDE
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$6.45
/each
Qty
Add to Cart
Specifications
Dimensions
Graduation
1/16 in
Details
Finish Coating
Stainless Steel
Material
Stainless Steel
Maximum Measurement
5.0000 in
Minimum Measurement
0.0000 in
Overview
Mfr description
06417216 06417216 5"X1/16" POCKET SLIDE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought