Motion
06431225 06431225 0-12"X.001" VERNIER HE

Value Collection
06431225 06431225 0-12"X.001" VERNIER HE

0 to 12 Inch Measurement, 0.001 Inch Graduation, Vernier Height Gage Satin Chrome Finish, Steel, 4.9 Inch Long x 3.3 Inch Wide
Mi Item #11730138
MFR #06431225 06431225 0-12"X.001" VERNIER HE
Price$244.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06431225 06431225 0-12"X.001" VERNIER HE

0 to 12 Inch Measurement, 0.001 Inch Graduation, Vernier Height Gage Satin Chrome Finish, Steel, 4.9 Inch Long x 3.3 Inch Wide
Mi Item #11730138
MFR #06431225 06431225 0-12"X.001" VERNIER HE

Mfr description
06431225 06431225 0-12"X.001" VERNIER HE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.33/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Length
    4.9000 in
  • Width
    3.3000 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Steel
  • Maximum Measurement
    12 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)