Motion
06431282 06431282 0-18"X.001" VERNIER HE

Value Collection
06431282 06431282 0-18"X.001" VERNIER HE

0 to 18 Inch Measurement, 0.001 Inch Graduation, Vernier Height Gage Satin Chrome Finish, Steel, 7 Inch Long x 4.7 Inch Wide
MI ITEM #11730139
MFR #06431282 06431282 0-18"X.001" VERNIER HE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06431282 06431282 0-18"X.001" VERNIER HE

0 to 18 Inch Measurement, 0.001 Inch Graduation, Vernier Height Gage Satin Chrome Finish, Steel, 7 Inch Long x 4.7 Inch Wide
MI ITEM #11730139
MFR #06431282 06431282 0-18"X.001" VERNIER HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06431282 06431282 0-18"X.001" VERNIER HE

Specifications

  • Maximum Measurement
    18 in
  • Material
    Steel
  • Minimum Measurement
    0 in
  • Graduation
    0.0010 in
  • Finish Coating
    Satin Chrome
  • Length
    7 in
  • Width
    4.7000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text