Motion
06432959
Mechanical Tension and Compression Force Gage -
MI ITEM #11730153
MFR #06432959
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Tension and Compression Force Gage -
MI ITEM #11730153
MFR #06432959

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06432959 06432959 15-150 GRAM, ROUND TIP

Specifications

  • Accuracy
    0.01 x Maximum Dial Reading + Actual Test Reading g
  • Dial Diameter
    1-1/2 in
  • Feeler Length
    1-1/4 in
  • Graduation
    5.00 g
  • Maximum Measurement
    150.00 g
  • Minimum Measurement
    15.00 g
  • Tip Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text