Motion
06432967
Mechanical Tension and Compression Force Gage -
MI ITEM #11730154
MFR #06432967
List Price$1,146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Tension and Compression Force Gage -
MI ITEM #11730154
MFR #06432967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,146.65/each for your price

Overview

Mfr description
06432967 06432967 25-250 GRAM, ROUND TIP

Specifications

  • Accuracy
    0.01 x Maximum Dial Reading + Actual Test Reading g
  • Dial Diameter
    1-1/2 in
  • Feeler Length
    1-1/4 in
  • Graduation
    5.00 g
  • Maximum Measurement
    250.00 g
  • Minimum Measurement
    25.00 g
  • Tip Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text