Motion
06444509
Steel, Rectangular Base, Comparator Gage Stand - 8-1/2" High, 5-1/2" Base Length x 4-1/4" Base Width x 2.16" Base Height, Includes Holder
MI ITEM #11730157
MFR #06444509
Price$126.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, Rectangular Base, Comparator Gage Stand - 8-1/2" High, 5-1/2" Base Length x 4-1/4" Base Width x 2.16" Base Height, Includes Holder
MI ITEM #11730157
MFR #06444509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.85/each

Specifications

Dimensions

  • Base Height
    2.1600 in
  • Base Length
    5-1/2 in
  • Base Width
    4-1/4 in
  • Overall Height
    8-1/2 in

Details

  • Anvil
    Not Included
  • Base Shape
    Rectangular
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Material
    Steel
  • Type
    Comparator Gage Stand

Overview

Mfr description
06444509 06444509 COMPACT DIAL GAGE STAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought