Motion
06444921
M3x0.50 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
MI ITEM #11730158
MFR #06444921
List Price$0.15/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
MI ITEM #11730158
MFR #06444921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/ca for your price

Overview

Mfr description
06444921 06444921 M3X16 A2 18-8 SS FLAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    90 Degree Flat
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Thread Size
    M16x2.00 mm
  • Fastener Standard
    DIN 7991
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    5/16in
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8, Austenitic Grade A2
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text