Motion
06451710
9 Anvil, 0.4 to 0.7" Dial Bore Gage;0.001" Graduation, 4" Gage Depth
Mi Item #11730162
MFR #06451710
Price$157.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Anvil, 0.4 to 0.7" Dial Bore Gage;0.001" Graduation, 4" Gage Depth
Mi Item #11730162
MFR #06451710

Mfr description
06451710 06451710 .4-.7"W/.001"INDICATR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.50/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Gage Depth
    4.0000 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Plastic Storage Case, Washers
  • Includes Indicator
    Yes
  • Maximum Measurement
    0.7000 in
  • Minimum Measurement
    0.4000 in
  • Number Of Anvils Rods
    9
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)