Motion
06451751
6 Anvil, 6 to 10" Dial Bore Gage;0.001" Graduation, 16" Gage Depth
Mi Item #11730166
MFR #06451751
Price$205.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Anvil, 6 to 10" Dial Bore Gage;0.001" Graduation, 16" Gage Depth
Mi Item #11730166
MFR #06451751

Mfr description
06451751 06451751 6-10"W/.001 INDICATR D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.95/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Gage Depth
    16.0000 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Washers, Wooden Storage Case
  • Includes Indicator
    Yes
  • Maximum Measurement
    10.0000 in
  • Minimum Measurement
    6.0000 in
  • Number Of Anvils Rods
    6
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)