Motion
06451843
9 Anvil, 0.24 to 0.4" Dial Bore Gage;0.0005" Graduation, 1.57" Gage Depth
MI ITEM #11730167
MFR #06451843
List Price$195.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Anvil, 0.24 to 0.4" Dial Bore Gage;0.0005" Graduation, 1.57" Gage Depth
MI ITEM #11730167
MFR #06451843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$195.60/each for your price

Overview

Mfr description
06451843 06451843 .24-.4"W/.0005"INDCATR

Specifications

  • Gage Depth
    1.5700 in
  • Graduation
    0.0005 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Plastic Storage Case, Washers
  • Includes Indicator
    Yes
  • Maximum Measurement
    0.4000 in
  • Minimum Measurement
    0.2400 in
  • Number Of Anvils Rods
    9
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text