Motion
06451850
9 Anvil, 0.4 to 0.7" Dial Bore Gage;0.0005" Graduation, 4" Gage Depth
MI ITEM #11730168
MFR #06451850
List Price$164.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Anvil, 0.4 to 0.7" Dial Bore Gage;0.0005" Graduation, 4" Gage Depth
MI ITEM #11730168
MFR #06451850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.58/each for your price

Overview

Mfr description
06451850 06451850 .4-.7"W/.0005"INDCATR

Specifications

  • Gage Depth
    4.0000 in
  • Graduation
    0.0005 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Plastic Storage Case, Washers
  • Includes Indicator
    Yes
  • Maximum Measurement
    0.7000 in
  • Minimum Measurement
    0.4000 in
  • Number Of Anvils Rods
    9
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text