Motion
06451868
8 Anvil, 0.7 to 1-1/2" Dial Bore Gage;0.0005" Graduation, 5" Gage Depth
Mi Item #11730169
MFR #06451868
Price$142.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Anvil, 0.7 to 1-1/2" Dial Bore Gage;0.0005" Graduation, 5" Gage Depth
Mi Item #11730169
MFR #06451868

Mfr description
06451868 06451868 .7-1.5"W/.0005"INDCATR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.03/each

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Gage Depth
    5.0000 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Plastic Storage Case, Washers
  • Includes Indicator
    Yes
  • Maximum Measurement
    1.5000 in
  • Minimum Measurement
    0.7000 in
  • Number Of Anvils Rods
    8
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)