Motion
06451876
6 Anvil, 1.4 to 2.4" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth
MI ITEM #11730170
MFR #06451876
Price$142.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Anvil, 1.4 to 2.4" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth
MI ITEM #11730170
MFR #06451876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$142.03/each

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Gage Depth
    6.0000 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Plastic Storage Case, Washers
  • Includes Indicator
    Yes
  • Maximum Measurement
    2.4000 in
  • Minimum Measurement
    1.4000 in
  • Number Of Anvils Rods
    6
  • Type
    Dial Bore Gage

Overview

Mfr description
06451876 06451876 1.4-2.4W/.0005"INDCATR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought